Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3183530

MPN #: DWI-1214K-L-ADA

Diversified Spaces Kinectic ADA Instructor Desk with Sink & Phenolic Resin Top, Oak Red

Product Description
An accessible instructor's desk. This unit has a roll-under sink with paddle handle cold water faucet and gas fixture. The knee space is wide enough for a wheel chair to fit into the space (sink measures: 14"W x 10"D x 5"H). The 34"H meets ADA requirements (having a 19"depth, 27" knee height, 30" width and 8-1/2" knee clearance from the front table top edge). It includes a duplex outlet, file drawer, three smaller drawers and a pull-out writing board. It is finished with a chemical resistant, earth-friendly UV finish. Choose from either a 1" solid epoxy or phenolic resin top with an epoxy sink and a rod socket. Unit also includes a Greenlaw arm. Overall size: 72"W x 30"D x 34"H.

Features:
  • 3/4" phenolic resin surface
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Includes a Greenlaw Arm
  • Limited Lifetime Warranty
  • Made in the U.S.A.


PRICE
$4,002.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height34 in

Product Details

Assembly RequiredYes
TypeInstructor Lab Workstation
Frame Color FamilyRed Oak
ColorTan
SinkYes
SeriesKinetic
Top Color FamilyBlack
Casters IncludedNo
DescriptionADA Instructor Desk
Package Quantity1
Frame MaterialOak
Manufacturers Part NumberDWI-1214K-L-ADA
ShapeRectangle
Top MaterialPhenolic Resin
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited

Compliance & Certifications

ADA CompliantYes