Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3186028

MPN #: DWI-2944KF

Diversified Spaces Forward Vision II Workstation with Flat Surface, 88"L x 46"W x 36"H, Red Oak

Product Description
Everything science teachers want. Designed with teacher input and desire for a safe, secure classroom. Teachers maintain control of the class with all students facing the instructor. The large work surface, 46"D x 88"W is made of chemical resistant phenolic resin and holds the solid epoxy sink, and two combination cold water and gas fixtures. Data and electrical outlets are provided on the side of the unit. The cabinets provide locked storage space. Side mounted hooks hold book bags off the floor. The units are finished with a chemical resistant, earth-friendly UV finish. Includes two GFI AC duplex outlets. Also available with a flat top (no sink or fixtures). This model is compact enough to fit multiple units in a small classroom and is easy to assemble. Dimensions: 88"L x 46"W x 36"H. Wt. 503 lbs.

Features:
  • 3/4" phenolic resin surface
  • Constructed of solid oak and oak veneers
  • Designed to be used by four students
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Finishing the workstation is rubber base molding
  • Flat Work surface for maximum workspace
  • Full cabinet doors with locks include adjustable shelves
  • Limited Lifetime Warranty
  • Made in the U.S.A.


PRICE
$4,444.06

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width88 in
Depth46 in
Height36 in
Weight Capacity500 lbs
Top Thickness3/4 in

Product Details

Assembly RequiredYes
TypeIsland Lab Workstation
Frame Color FamilyRed Oak
SinkNo
Top Color FamilyBlack
StyleWorkstation
Casters IncludedNo
DescriptionChemical Resistant Workstation
Package Quantity1
Frame MaterialSolid Oak
Manufacturers Part NumberDWI-2944KF
Top MaterialPhenolic Resin
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsSEFA Compliant, MAS Certified Green
ADA CompliantNo