This mobile unit is equipped with two storage compartments. The three drawers (one file, two box) have dovetail joints and run smoothly on epoxy coated steel glides. Includes a pull-out writing board, locks for drawers and doors, two 2-1/2 gallon water bottles with connecting hoses, two 3/4 diameter upright rods, one 1/2" diameter crossbar, two connecting clamps and two rod sockets installed in the table top. In addition it has a 15" x 13" x 5" stainless steel sink with a hand pump, a 1-1/4 ChemGuard laminate top and a 21" x 28 pegboard and assorted hooks for storage. The mobile demo unit can be powered by a duplex outlet, an inlet and a 25' extension cord. It rolls easily on 4" locking, swivel casters and is finished with a non-emitting UV finish. Dimensions are 28"D x 48"W x 36"H. Weight: 250 lbs.
Features:- Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
- Limited Lifetime Warranty
- Made in the U.S.A
- Unit has space to store the optional mirror/marker board