Power King® Kinetic Log Splitter with Kohler CH245 Commercial Gas Engine, 22 Ton Cap., 4-1/2 HP
Write a Review
|
Questions & Answers (0)
Product Description
The Power King® 22-Ton Kinetic Log Splitter delivers the speed and power needed to make quick work of demanding log-splitting jobs. Powered by a commercial-grade 4.5HP Kohler CH245 Command PRO engine, two 25 lb. flywheels generate up to 22 tons of splitting force with a fast 3-second cycle time. Its kinetic design eliminates the pumps, hoses, filters, and hydraulic fluid required by traditional hydraulic splitters, simplifying maintenance. The Auto Braking System helps protect the machine by automatically stopping and resetting the ram when excessive resistance is encountered. A raised work area helps reduce bending during operation, while the foldable front stand and tow bar provide convenient mobility around your property. Includes an all-weather protective cover.
PROMOTIONAL PRICE
$1,515.00was $2115.00
Save $600.00 (28%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Kinetic |
| Type | Kinetic Log Splitter |
| Fuel Tank Capacity | 0.69 gal |
| Horsepower | 4-1/2 HP |
| Cycle Time | 3 sec |
| Drive Type | Belt |
| Manufacturers Part Number | PK0322K |
| Fuel Type | Gas |
| Start Type | Pull Start |
| Engine/Motor Type | Gas |
| Engine Series | CH245 |
| Brand | Power King |