Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3185960

MPN #: DWI-1514KF

Diversified Spaces Kinetic Octagon Workstation, Phenolic Top, 56"L x 56"W x 36"H, Red Oak

Product Description
Created of solid hardwood/oak veneers, and finished with a chemical resistant, earth-friendly UV finish. The pedestal with apron comes equipped with 4 drawers. Easily accessible to the utilities. All units are 36"H. Overall Size: 56"L x 56"W x 36"H

Features:
  • 22-1/2"W x 21"H removable panel allows convenient access to the utilities
  • 3/4" phenolic resin top
  • A solid flat top for maximum workspace
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Finished with rubber base molding
  • Includes 4 GFI protected AC duplex receptacles
  • Inside drawer dimensions: 20-7/16"W x 10-3/4"D x 2-11/16"H
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • Octagon workstation with four locking drawers


PRICE
$3,296.36

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width56 in
Depth56 in
Height36 in
Weight Capacity500 lbs
Top Thickness3/4 in

Product Details

Assembly RequiredYes
TypeIsland Lab Workstation
Frame Color FamilyRed Oak
SinkNo
Top Color FamilyBlack
StyleWorkstation
Casters IncludedNo
DescriptionChemical Resistant Workstation
Package Quantity1
Frame MaterialSolid Oak
Manufacturers Part NumberDWI-1514KF
ShapeOctagon
Top MaterialPhenolic Resin
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsSEFA Compliant, MAS Certified Green
ADA CompliantNo