Center King Pin Design allows for Precise Load Rotation. This ergonomic carousel can be used for pallet, skid and container rotation, or for assembly operations requiring 360 degree product accessibility. Carousel features a square non-skid treadplate platform with rounded corners for years of service. Stabilizing center king pin with maintenance-free bearing offers smooth rotation; king pin design allows off-set loading up to 50% of the capacity on at least 50% of the deck surface. Shipped assembled.
Heavy Duty King Pin Carousel CA-KP-4848-4 48 x 48 4000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,889.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 2-5/8 in |
| Weight | 307 lbs |
| Thickness | 1/4 in |
| Max Weight Capacity | 4000 lbs |
Product Details
| Assembly Required | No |
| Type | Turntable |
| Color | Yellow |
| Weight Capacity Range | 3001 to 4000 lbs |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | CA-KP-4848-4 |
| Shape | Square |
| Brand | Vestil |