Features:
- Easily accessible
- Bright color for enhanced visibility
- Powered unit for uninhibited use
- Transferable by lifting device
Weights & Dimensions
| Length | 85-1/4 in |
| Width | 50 in |
| Height | 15-3/8 in |
| Weight | 447 lbs |
| Carousel Outside Diameter | 50 in |
| Max Weight Capacity | 4000 lbs |
| Carousel Usable Diameter | 50 in |
Product Details
| Assembly Required | No |
| Type | Pallet Carousel Positioner |
| Color | Blue/Yellow |
| Weight Capacity Range | 4000 lbs |
| Voltage | 115 V |
| Control | Foot Operated |
| Material | Steel |
| Operation | Powered |
| Manufacturers Part Number | POW-CAR-50 |
| Shape | Round |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |