Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jendyk

Model # :WBB2347654

MPN #: XKR17B

Jendyk 1-7/8" King Pin Screw Removal Tool For 10.5K, 12K Axle Truck (Mack Trucks Only) - XKR17B

Product Description
The Jendyk 1 7/8 in. Mack King Pin Cap (adjusting screw) remover for 10, 500-Lb. and 12, 000-Lb. axles makes working on your Mack truck easier. The new cross design greatly reduces camming or "walking" action and allows for the use of a high-torque pneumatic impact gun (3/4" drive) while installing or removing a king pin adjusting screw. This tool will save you time, money and energy. The patented design, heat treating, and plating process extend the longevity of this tool. For Mack trucks only.

PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Diameter1-7/8

Product Details

Manufacturers Part NumberXKR17B
TypeScrew Removal Tool
Compatible Part/Model NumberMack trucks with 10,500 and 12,000 lb axles
BrandJendyk