Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276432

MPN #: TC1474P

Buyers Products 7-Way Dual-Plug Trailer Connector with 10 Inch Prewired Harness - TC1474P

Product Description
The 7-Way Dual-Plug Trailer Connector from Buyers Products allows you to connect a trailer with either a 7-way flat pin connector or a 4 flat connector without the need for an adapter. The connector features an OEM adapter at the end of a 10 in. wire for a simple installation on vehicles with a factory installed connector for trailer plugs.

Features
  • Versatility of connecting to trailers with 7-way flat pin or 4 flat connectors without the need for an adapter.
  • Flexible 10 in. lead lets you make the connection easily.
  • All mounting hardware included.
  • Dirt and weather-resistant protective cover.
  • It plugs easily into your OEM tow package -- no extra splicing needed.


PRICE
$19.00

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/3 in
Depth5-6/7 in
Height7-4/9 in
Weight1 lbs

Product Details

TypeWith 10 Inch Prewired Harness
Endway (Number of Pins)7 + 4
For Use WithRVs, Vehicle Side Wiring, Construction Trailers
Mounting LocationFlat
Voltage6-24 V
Startway (Number Of Pins)7 + 4
Description7-Way Dual-Plug Trailer Connector
Manufacturers Part NumberTC1474P
BrandBuyers Products

Warranty

Warranty1 Year, No Labor