FEI King Size 2-Panel Privacy Screen, 6 mil Vinyl Panels, 69"W x 68"H, White
Write a Review
|
Questions & Answers (0)
Product Description
Foldable privacy screens are lightweight and easy to position and store. Privacy screens are available with or without casters. The vinyl panels are fire-resistant and easy to clean. 69"W x 68"H extended, 31"W x 68"H x 1.5"D folded. Green (6 mil) or Yellow (4 mil) vinyl curtains are also available by special order.
PRICE
$299.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 69 in |
| Depth | 1-1/2 (folded) in |
| Height | 68 in |
| Weight | 6 lbs |
| Size | King |
| Tubing Diameter | 3/4 in |
| Thickness | 6 mil |
Product Details
| Assembly Required | Yes |
| Number of Panels | 2 |
| Type | Privacy Screen |
| Color | White |
| Casters | No |
| Mobile or Stationary | Stationary |
| Material | Vinyl |
| Description | 2-Panel Privacy Screen |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | 65-0120W |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |