Bowls
Brand
Length
Material
Width
Type
Height
Capacity
Color
Price
Related Products
Cambro 50CW133 - Bowl Nappie 15.3 Oz., Beige Beige colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.
Vollrath, Fluted Double-Wall Insulated Serving Bowls, 47681, 1.8 Quart, Square Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear
Angled design creates elegant presentation that features the food product and provides easy access. Double wall construction provides insulation to maintain proper food temperature - hot or cold. Will not sweat. Requires no preheating or chilling. Heavy gauge stainless steel will not affect taste or color of food. Mirror finish for an upscale look. Satin finish interior hides scratches and wear. 1.9 quart capacity. Sold in package quantity of 6. Priced each.
Cambro 35CW148 - Bowl Bouillon 8.4 Oz., White White colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.
Cambro 35CW401 - Bowl Bullion 8.4 Oz., Slate Blue Slate blue colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.