Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798717

MPN #: 25076-0

Kohler® Kingston™ Elongated Toilet Bowl

Product Description
The KOHLER® Kingston toilet bowl is precision-engineered to deliver superior performance and beautiful form to commercial and hospitality installations. Pair this elongated toilet bowl with a coordinated Kingston tank for a complete two-piece toilet. Elevate your experience with KOHLER.

Features:
  • Ideal for commercial installations
  • Elongated bowl offers added room and comfort
  • 2-1/8" (54 mm) fully glazed trapway
  • Combines with a K-25100, K-25100-RA, K-25100-T or K-25100-TR tank to create a complete K-25077, K-25077-RA, K-25077-T or K-25077-TR Kingston two-piece toilet
Installation:
  • Three-bolt quick-connect installation
  • Standard 12" (305 mm) rough-in
  • Seat sold separately


PRICE
$205.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/16 in
Depth28-3/16 in
Height17 in
Rough-In Size12 in

Product Details

Gallons per Flush1.28 gal/flush
Flush ValveNo
ColorWhite
SeriesKingston
Liters per Flush4.8448
Mounting LocationFloor
MaterialVitreous China
Flush TypeSiphon Jet
Manufacturers Part Number25076-0
ShapeElongated
BrandKohler

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME A112.19.2,CSA B45.1,ADA,ICC/ANSI A117.1,CSA B651,OBC
ADA CompliantYes