Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798721

MPN #: 84323-0

Kohler® Kingston™ Ultra Wall-Mount Toilet Bowl With Rear Spud, 1.28 GPF

Product Description
A redesign of the Kingston™ bowl, the Kingston™ Ultra is an all-purpose flushometer bowl with robust flushing capability. The redesign replaces the flushing engine with the Ultra platform, allowing this bowl to operate at 1.1 to 1.6 gpf. This platform delivers strong performance even at lower than anticipated incoming water pressure or flow. This redesign also introduces a more contemporary aesthetic to complement any decor. The toilet's footprint is designed to cover the current Kingston™ footprint and all major wall-mount toilets on the market.

Features:
  • Elongated bowl offers added room and comfort
  • Siphon jet
  • 1-1/2" (38 mm) rear spud
  • 1.1 gpf (4.2 lpf), 1.28 (4.8 lpf) or 1.6 gpf (6.0 lpf) depending on flushometer specified
  • 11" x 8-1/4" (279 mm x 210 mm) water surface
  • Wall-mounted vitreous china water closet bowls withstand a vertical force up to 1,000 lbs
Material:
  • Vitreous china
Installation:
  • Wall-mount
  • This product replaces K-4323
  • This product is not designed or intended for bariatric use


PRICE
$289.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-11/16 in
Depth26 in
Height16-15/16 in
Rough-In Size12 in

Product Details

Gallons per Flush1.1/1.28/1.6 gal/flush gal/flush
Flush ValveNo
ColorWhite
SeriesKingston Ultra
Liters per Flush4.2/4.8/6.0
Mounting LocationWall
MaterialVitreous China
Flush TypeSiphon Jet
Manufacturers Part Number84323-0
ShapeElongated
BrandKohler

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME A112.19.2,CSA B45.1,ADA,ICC/ANSI A117.1,CSA B651,OBC
ADA CompliantYes