Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798667

MPN #: 96054-0

Kohler® Wellcomme™ Ultra Rear Spud Flushometer Bowl, 1.28 GPF

Product Description
The Wellcomme Ultra floor-mount flushometer bowl features a revolutionary flushing engine and refined aesthetic design. Measuring 15-1/4" to the top of the rim, the Wellcomme Ultra is perfect for smaller restrooms and stalls. The Wellcomme rear spud is listed from 1.28 to 1.6 gpf and performs well at either flush volume. It has been proven with all manner of valves (diaphragm, piston, manual, and electronic) from a variety of manufacturers.

Features:
  • Elongated bowl, standard height
  • 1-1/2" (38 mm) rear spud
  • 10" x 7" (254 mm x 178 mm) water surface
  • The ultra-low water consumption is ideal for water conservation and can help earn Water Efficiency points in the LEED® Green Building Rating System
  • Also available with antimicrobial finish, K-96054-SS
  • 1.28 gpf - 1.6 gpf (4.8 - 6.0 lpf) flush range
  • 2-1/8" (54 mm) fully glazed trapway
Technology:
  • Designed to outperform competitors in bowl cleanliness and plug resistance
  • Maximum waste removal
  • Engineered for toilet seat cover removal
  • Excellent bowl rinse
  • Engineered to flush effectively in buildings with low supply pressure and flow
  • Maximum drain line carry at all flush volumes per ASME standard
Material:
  • Vitreous china
Installation:
  • Replaces Wellcomme K-4349. Height and footprint may vary
  • 11" (279 mm) rough-in


PRICE
$269.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth26-3/8 in
Height15-1/4 in
Rough-In Size11 in

Product Details

Gallons per Flush1.28 to 1.6 gal/flush gal/flush
Flush ValveNo
ColorWhite
SeriesWellcomme Ultra
Liters per Flush4.8 to 6.0
Mounting LocationFloor
MaterialVitreous China
AntimicrobialYes
Flush TypeSiphon Jet
Manufacturers Part Number96054-0
ShapeElongated
BrandKohler

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME A112.19.2,CSA B45.1
ADA CompliantNo