Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798719

MPN #: 96057-0

Kohler® Highcliff™ Ultra Top Spud Flushometer Bowl, 1.28 GPF

Product Description
The Highcliff Ultra floor-mount flushometer bowl features a revolutionary flushing engine and refined aesthetic design. Measuring 16-7/8" to the top of the rim, the Highcliff Ultra meets both ADA and CSA height requirements. The Ultra engine represents a breakthrough in flush performance, tolerating a wide range of water supply conditions found in R&R and new construction. The Highcliff Ultra top spud is listed from 1.0 to 1.6 gpf and performs well at every flush interval, making it uniquely effective with dual flush valves. It has been proven with all manner of valves (diaphragm, piston, manual, and electronic) from a variety of manufacturers.

Features:
  • Elongated bowl offers added room and comfort
  • 1-1/2" (38 mm) top spud
  • 2-1/8" (54 mm) fully glazed trapway
  • 10" x 7" (254 mm x 178 mm) water surface
  • 1.0 gpf (3.8 lpf), 1.1 gpf (4.2 lpf), 1.28 (4.8 lpf), or 1.6 gpf (6.0 lpf) depending on flushometer specified
  • Also in with antimicrobial finish K-96057-SS
  • 10" or 12" (254 or 305 mm) rough-in
  • Supports static load of 2,500 lbs
Technology:
  • Designed to outperform competitors in bowl cleanliness and plug resistance
  • Maximum waste removal
  • Engineered for toilet seat cover removal
  • Excellent bowl rinse
  • Engineered to flush effectively in buildings with low supply pressure and flow
  • Maximum drain line carry at all flush volumes per ASME standard
Material:
  • Vitreous china
Installation:
  • Replaces Highcrest K-4302, Highcliff K-4368 and Highline K-4405. Height and footprint may vary


PRICE
$179.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-7/8 in
Depth26-3/8 in
Height16-5/8 in
Rough-In Size10 or 12 in

Product Details

Gallons per Flush1.0/1.1/1.28/1.6 gal/flush gal/flush
Flush ValveNo
ColorWhite
SeriesHighcliff Ultra
Liters per Flush3.8/4.2/4.8/6.0
Mounting LocationFloor
MaterialVitreous China
AntimicrobialYes
Flush TypeSiphon Jet
Manufacturers Part Number96057-0
ShapeElongated
BrandKohler

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME A112.19.2,CSA B45.1,ADA,ICC/ANSI A117.1,CSA B651,OBC
ADA CompliantYes