Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798666

MPN #: 84434-0

Kohler® Kingston™ Wall-Mount Top-Spud Toilet Bowl, 1.28 GPF

Product Description
With its contemporary design aesthetics, this Kingston three-bolt commercial toilet bowl operates at either 1.28 or 1.6 gpf and can replace Sifton and Stratton three-bolt wall-mount bowls which operate only at 3.5 gpf. This added flushing flexibility allows the Kingston bowl to be installed throughout the country and in all municipalities. Elevate your experience with KOHLER®.

Features:
  • Elongated bowl offers added room and comfort
  • Siphon jet
  • 1.28 or 1.6 gpf (4.8 or 6.0 lpf) depending on flushometer specified
  • 10-1/2" x 7-7/8" (267 x 200 mm) water surface
  • 1-1/2" (38 mm) top spud
Technology:
  • Cast-on putty plate resists breakage
  • New design eliminates gas leaks, splashing and paper shredding
Material:
  • Vitreous china
Installation:
  • Three-bolt wall-mount
  • This product is not designed or intended for bariatric use
  • This product replaces Stratton™ K-4450-C


PRICE
$365.95

1
1
Expected on or around 11/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-9/16 in
Depth26-1/16 in
Height13-1/2 in
Rough-In Size11-1/8 in

Product Details

Gallons per Flush1.28 to 1.6 gal/flush gal/flush
Flush ValveNo
ColorWhite
SeriesKingston
Liters per Flush4.8 to 6.0
Mounting LocationWall
MaterialVitreous China
Flush TypeSiphon Jet
Manufacturers Part Number84434-0
ShapeElongated
BrandKohler

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME A112.19.2,CSA B45.1,ADA,ICC/ANSI A117.1,CSA B651,OBC
ADA CompliantYes