Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798660

MPN #: 4645-0

Kohler® Toilet Tank w/Sloan, 1.6 GPF

Product Description
KOHLER® Highline Pressure Lite® toilets raise the bar for exceptional bulk flushing performance. When paired with a Highline toilet bowl, the durable construction of this Highline Pressure Lite® 1.6 gpf toilet tank with left-hand trip lever ensures years of reliability. Elevate your experience with KOHLER.

Features:
  • KOHLER® plumbing products combine beautiful form and reliable function
  • Combine with K-4304 or K-4304-L to create K-3493 Highline Pressure Lite toilet
  • Please see K-3493 Highline Pressure Lite toilet for full details
  • Constructed of vitreous china.


PRICE
$335.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/4 in
Depth8-5/8 in
Height14-1/8 in
Rough-In Size12 in

Product Details

Gallons per Flush1.6 gal/flush
Flush ValveYes
ColorWhite
SeriesHighline Classic
Liters per Flush6
Mounting LocationFloor
MaterialVitreous China
Flush TypeSiphon Jet
Manufacturers Part Number4645-0
ShapeElongated
BrandKohler

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME A112.19.2,CSA B45.2
ADA CompliantNo