Scotsman® Kit Bintop BL1048 22" Eclipse
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 48-1/4 in |
| Depth | 31-1/4 in |
| Height | 2-1/2 in |
Product Details
| Manufacturers Part Number | KBT71 |
| Type | Bintop Kit |
| Brand | Scotsman |
Related Products
Manitowoc Arctic Pure Plus AR20000P, Primary Water Filter Assembly Features: For Ice machine models producing 601-1000 lbs/day 20,000 gallon capacity 95% average reduction of chlorine from incoming water supply assures the ice tastes and smells fresher, clearer, and more enjoyable. Silver impregnated carbon block provides antimicrobial protection against potential bacteria microorganisms, algae, mold, and slime on ice machine surfaces Engineered with SLOW PHOS (slowly soluble polyphosphate) to inhibit scale formation and corrosion Ultra-fine filtration (0.5 Microns) providing triple ...
Manitowoc Luminice II Virus and Bacteria Inhibitor Features: For use on Manitowoc NEO Undercounters Defends Against Viruses and Bacteria – uses a uniquely designed 254 nm UVC germicidal class light and 185 nm UVV light to create COP (Cold Oxygen Plasma) Reduced Yeast and Bacteria Growth – proven by independent lab testing to inhibit the growth of yeast and bacteria for a cleaner Ice Machine Easier Cleaning – reduced slime build up and speeds the regularly scheduled cleaning process. Fully Integrated Design – device mounts inside the Indigo NXT ice machine, powered by the board and is ...
Leg Kit for Manitowoc SM50A, CNF0201A and CNF0202A, Adjustable 4.5" to 6.4" For use with Global Industrial Item Numbers: WBM2096470, WBM2096471, WBM2096471, and WB243105.
AquaPatrol™ Plus Water Filtration System, double system, 4.2 gallons per minute max flow, designed for cubers over 650 lb and up to 1,200 lb, and for flakers and nuggets over 1,200 lb, cULus, NSF Features: Leaves chlorine in water to keep machine cleaner longer Polyphosphate feed to inhibit scale build up Easy to install and maintain Tighter pore size now eliminates more undesirable compounds New smaller footprint gives operations more flexibility
Manitowoc Luminice II Virus and Bacteria Inhibitor Features: For use on Manitowoc Indigo NXT models 300 lbs to 1200 lbs Defends Against Viruses and Bacteria – uses a uniquely designed 254 nm UVC germicidal class light and 185 nm UVV light to create COP (Cold Oxygen Plasma) Reduced Yeast and Bacteria Growth – proven by independent lab testing to inhibit the growth of yeast and bacteria for a cleaner Ice Machine Easier Cleaning – reduced slime build up and speeds the regularly scheduled cleaning process. Fully Integrated Design – device mounts inside the Indigo NXT ice machine, powered by ...