Scotsman® Kit Bintop IOD200/250 30" Modular Icemaker
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | KBT84 |
| Type | Bintop Kit |
| Brand | Scotsman |
Related Products
Undercounter Ice Maker with Bin, nugget style, air-cooled, 20 width, self-contained condenser, production capacity up to 167 lb/24 hours at 70°/50° (125 lb AHRI certified at 90°/70°), 57 lb bin storage capacity, Original Chewable Ice®, sealed maintenance-free bearings, stainless steel evaporator & auger, ADA compliant with floor mount kit, unit specific QR code, ice scoop included, 6" adjustable legs, R290A refrigerant, 115v/60/1-ph, includes power cord with NEMA 5-15P plug, NSF, cULus, ENERGY STAR®, engineered and assembled in USA.
✓ Max temperature of 100°F (38°C) ✓ High quality head connector ✓ 30-100 PSI The Global Pure™ Premium Head Connector is designed to be used with the Global Pure™ Carbon Block Filter for commercial Nexel® Ice Makers. This component features a filtration system that when combined with a carbon block filter, works to reduce chlorine taste, odor, bitterness, and other offensive contaminants. 1-Year Limited Warranty.
Undercounter Ice Maker with Bin, cube style, water-cooled, 24" width, self-contained condenser, production capacity up to 230 lb/24 hours at 70°/50° (176 lb AHRI certified at 90°/70°), 80 lb bin storage capacity, small cube size, recessed utility chase, unit specific QR code, ice scoop included, 6" adjustable legs, 115v/60/1-ph, includes 5.5' power cord with NEMA 5-15P plug, NSF, cULus, engineered and assembled in USA Space Saving Design: Only 24" wide, this ice maker can be placed it the tightest locations Front breathing - No side clearance required for flexible ...
Bin Top, stainless steel, for use with (2) 30" width cube, flake & nugget makers on BL1360 & BL1660 bins side-by-side
Undercounter Ice Maker With Bin, Gourmet cube style, 1" x 1.13" x 1.25" cube size, air-cooled, 18" width, self-contained condenser, production capacity up to 95 lb/24 hours at 70°/50° (78 lb AHRI certified at 90°/70°), 33 lb bin storage capacity, front opening bin, horizontal evaporator, removable air filter, unit specific QR code, stainless steel finish, R290A refrigerant, ADA compliant without legs, includes 6" adjustable legs, ice scoop included, includes power cord with NEMA 5-15P plug, 115v/60/1-ph, cULus, NSF Quality Ice: Unique evaporator produces crystal clear ...