Scotsman® Kit ADA Floor Mount 20"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 20 in |
Product Details
| Manufacturers Part Number | KUFM20 |
| Brand | Scotsman |
Related Products
Manitowoc Ice UDP0240A NEO Undercounter Ice Maker, Air cooled, Full Dice Cube, Built-In Filtration The Manitowoc Ice UDP0240A is a self-contained air cooled undercounter ice maker that produces up to 240 lbs of dice cubes daily. Ice bin stores 90lbs of ice. Indicator lights front of unit- Power, delay, clean, filter change, full bin and service indicator lights. Door lifts up and slides out of the way. Bin slides forward for easy service and cleaning. Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline ...
Keep your cold drinks as refreshing as can be with this attractive and modern ice making unit. This model fits in effortlessly with your room's existing décor. It features a see-through window, black lid and durable stainless-steel exterior. The R134A refrigerant makes it environmentally friendly and it can turn out as much as 25 lbs (12 kg) of ice each and every day in one-size ice cubes. The unit can also store up to 2 lbs (1 kg) of ice at any time. This chic model comes with a white ice scoop and the electronic LED controls make it easy to program. You'll never have to guess when the ...
Introducing the Whynter IBX-388BG SonicSnö Countertop Nugget Ice Maker, a revolutionary countertop nugget ice maker designed for ultimate convenience. Experience the joy of chewable nugget ice like never before. Unlike traditional hard cubes, our compacted ice flakes produce irresistibly crunchy and chewy yet softer nugget ice. This unique texture not only optimizes melting speed but also absorbs the flavors of your favorite cocktails and beverages, enhancing every sip. With a remarkable capacity to produce up to 40 pounds of ice per day, this home ice maker ensures you never run out of ...
The Whynter Portable Ice Maker will produce up to 27 pounds of bullet ice cubes per day. This full featured, compact unit starts producing ice in as little 10 minutes. Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
Bin Top, for use with all 22" (55.9cm) modular cubers, flakers & nugget makers except MC222L on B948 bin