Scotsman® Kit Bintop IOD200/250 22" Modular Icemaker
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | KBT83 |
| Type | Bintop Kit |
| Brand | Scotsman |
Related Products
Hoshizaki AM-50BAJ Ice Cube Maker w/ Built-In Storage Bin Up to 51 lbs. of ice production per 24 hours UL approval for outdoor use Up to 22 lbs. of built-in storage capacity Power switch accessible without panel removal Easily disassembled water circuit for easy cleaning Front in, front out airflow Fewer moving parts for longer life Swing style, reversible door Side trim kit available Requires floor drain or drain pump, HS-5061 R-134A Refrigerant NSF Certified Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an ...
Upright Ice Storage Bin, with top-hinged spring loaded front opening door, 1320 lb application capacity, for top mounted ice makers, 60" width, stainless steel exterior, polyurethane insulation, corrosion resistant bin liner, first ice in first ice out design, 6" adjustable legs, includes 82 oz. plastic ice scoop, includes stainless steel universal adapter plate for most ice maker configurations, NSF, engineered and assembled in USA (Special bintop required for side-by-side configurations) Ice shield reduces spills and controls ice flow Maximum accessibility for easy ice removal
Undercounter Ice Maker with Bin, flake style, air-cooled, 15" width, self-contained condenser, production capacity up to 142 lb/24 hours at 70°/50° (107 lb AHRI certified at 90°/70°), 36 lb bin storage capacity, sealed maintenance-free bearings, stainless steel auger & evaporator, ADA compliant with floor mount kit, unit specific QR code, ice scoop included, 6" adjustable legs, R290A refrigerant, 115v/60/1-ph, includes power cord with NEMA 5-15P plug, NSF, cULus, ENERGY STAR®, engineered and assembled in USA.
Manitowoc Ice UDP0190A NEO Undercounter Ice Maker, Air-Cooled, Full Dice Cube, Built-In Filtration This compact undercounter Manitowoc UDP0190A provides a self contained solution for up to 200 lbs of diced cubes and stores 90 lbs of ice in a small foot print unit. Full bin, filter change and service indicator lights provide performance feedback with a delay function available to cut energy and water usage during slow or closed periods. The entire ice bin slides forward for easy access to refrigeration components and for cleaning. Installation Requirement: Global Pure Filtration system ...
Undercounter Ice Maker With Bin, Gourmet cube style, 1" x 1.13" x 1.25" cube size, air-cooled, 18" width, self-contained condenser, production capacity up to 95 lb/24 hours at 70°/50° (78 lb AHRI certified at 90°/70°), 33 lb bin storage capacity, front opening bin, horizontal evaporator, removable air filter, unit specific QR code, stainless steel finish, R290A refrigerant, ADA compliant without legs, includes 6" adjustable legs, ice scoop included, includes power cord with NEMA 5-15P plug, 115v/60/1-ph, cULus, NSF Quality Ice: Unique evaporator produces crystal clear ...