Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
GlobalPure

Model # :WB243336

GlobalPure™ Ice Machine Water Filter Kit, 10,800 Gallon Capacity

Product Description
✓ 10,800-gallon high-capacity filtration system uses parallel connections of triple-head assemblies
✓ Designed for use with commercial ice makers
✓ Effectively reduces total PFAS (PFOA, PFOS, PFNA, PFHxS, PFHpA)

Designed for use with commercial ice makers, this GlobalPure™ Ice Machine Water Filter Kit ensures clean, great-tasting ice while helping protect equipment by reducing sediment and scale-causing contaminants. It features an industry-leading 10,800-gallon high-capacity filtration system that removes total PFAS and a full range of chlorine, lead, cysts, turbidity, and microplastics. Engineered to meet the unique flow rate, water clarity, and purity requirements for commercial ice-making equipment, this product is an ideal solution for hotels, restaurants, healthcare facilities, ice vendors, and convenience stores.

  • Protects equipment by reducing sediment & scale-causing contaminants
  • Extended filter life for fewer replacements and lower maintenance costs
  • NSF/ANSI listed to standards 42, 53, 372, & 401
  • Certified to remove microplastics


  • Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
    PRICE
    $229.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width12-5/8 in
    Depth5-5/8 in
    Height4 in
    Particle Size0.5 - < 1 mic

    Product Details

    Flow Rate1.2 gpm
    TypeFilter Kit
    Min Temperature10 °F
    Max Temperature100 °F
    For Use WithNexel Ice Machines
    Max PSI80 psi
    Filter TypeChlorine, Taste & Odor, Sediment, Lead, Total PFAS, Microplastics
    Capacity10,800 gal
    Micron Rating0.5 mic
    Description3 Stage Filter Bracket & 761215PF Filter Kit
    Manufacturers Part Number243336
    BrandGlobalPure

    Warranty

    Warranty1

    Compliance & Certifications

    CertificationsNSF/ANSI Standards - 42, 53, 372 & 401