Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB3233695

MPN #: UC2024SWX-1

Scotsman® Undercounter Ice Maker w/ Bin, Water Cooled, 230 lb. Production/24 Hrs. Small Cube

Product Description
Undercounter Ice Maker with Bin, cube style, water-cooled, 24" width, self-contained condenser, production capacity up to 230 lb/24 hours at 70°/50° (176 lb AHRI certified at 90°/70°), 80 lb bin storage capacity, small cube size, recessed utility chase, unit specific QR code, ice scoop included, 6" adjustable legs, 115v/60/1-ph, includes 5.5' power cord with NEMA 5-15P plug, NSF, cULus, engineered and assembled in USA

Space Saving Design:
  • Only 24" wide, this ice maker can be placed it the tightest locations
  • Front breathing - No side clearance required for flexible placement
  • Recessed utility chase provides clearance for tight installs
  • Optional floor mount kit lowers height to 33.5"
Ease of Use:
  • Removable external air filter for easy cleaning
  • Unit specific QR code for quick access to service manuals, cleaning guides and warranty history
  • Ergonomic slide back door allows easy access to ice in the bin
Reliability:
  • Heavy duty, rust-free front panel and corrosion-resistant aluminum alloy side panels for maximum lifespan
  • 3 Year parts and labor warranty
  • Designed, engineered and assembled in the USA
High Production:
  • Maximizing ice output despite its small footprint
Environmentally Friendly:
  • Meets new US federal energy efficiency requirements
  • Meets US Safe Drinking Act low lead requirements
  • Non-ozone depleting R-134A refrigerant


PRICE
$3,695.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth28-1/2 in
Height39 in
Pounds of Ice per 24 Hours230 lbs

Product Details

Storage Capacity80 lbs
Condenser TypeWater Cooled
TypeUndercounter
ColorSilver/Black
Hertz60 Hz
Voltage115 V
Ice Cube TypeSmall Size Cube
Phase1
Manufacturers Part NumberUC2024SWX-1
Kilowatts per 100 lbs4.91 kW
Refrigerant TypeR-134A
BrandScotsman

Warranty

Warranty3 Years Parts & Labor on All Components, 5 Years Parts on The Compressor yr

Compliance & Certifications

CertificationscULus, NSF, AHRI Certified NEMA