Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wildeck

Model # :WBB2110374

MPN #: SG3060-SL

Wildeck® EdgeAlert™ Kit For Slide Gate, SG3060-SL

Product Description
Wildeck® EdgeAlert™ Kit For Slide Gate, SG3060-SL.

Increase facility safety and avoid OSHA violations. Lower Workman's Compensation claims. Open gates at elevated mezzanine platforms present a serious safety hazard and can result in large fines during an OSHA inspection. EdgeAlert™ continuously monitors gate status and signals an open gate with flashing LED lights and a highly audible alarm. The amber-colored LEDs are located on the front and back of the enclosure, providing high visibility at elevated and ground levels. When a gate is being used for daily activities, workers may choose to silence EdgeAlert™ for 120 seconds by pressing the snooze/acknowledge button. Once an open gate has been closed and secured, users can reset the EdgeAlert™ alarm by pressing "Snooze/Acknowledge," or opt for automatic reset mode. Gate operates on either AC or DC power.

PRICE
$765.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
765.00
Buy 4 units - 10 units
729.00Save $36.00 (5%)
Buy 11+ units
705.00Save $60.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeEdgeAlert Kit
MaterialPlastic
DescriptionEdgeAlert Kit For Slide Gate
ColorBlack
Manufacturers Part NumberSG3060-SL
Mounting StyleBolt On
BrandWildeck