Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WBB2216738

MPN #: SGNA027GV

Kee Safety® Self-Closing Safety Gate, 25.5" - 29" Length, Galvanized

Product Description
Galvanized Self-Closing Safety Gate - 25.5" - 29" Opening Range. The KEE GATE range of self closing safety gates is designed specifically to provide permanent hazard protection for internal and external applications. The gates are spring loaded to automatically close behind the user. This provides a safe environment and avoids the possibility for human error. The KEE GATE range has undergone extensive testing including life cycle and salt spray testing to ensure durability and reliability. The gate can easily be adjusted on site and is supplied with u-bolts that enable the gate to be secured quickly to existing supporting structures and posts. Additional fastener packs can be supplied that allow the gate to be secured to square, flat or angle uprights upon request.

Features
  • Quick and easy to install using simple hand tools.
  • Can be secured to new and existing structures.
  • Complies with North American Standards
  • High performance hinge mechanism for extended life
  • Spring loaded to automatically close behind the user.
  • Suitable for external and internal applications easily adjusted on site for precise alignment.
PRICE
$739.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
739.00
Buy 4 units - 10 units
705.00Save $34.00 (5%)
Buy 11+ units
679.00Save $60.00 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Height21 in
Weight40 lbs
Fits Opening Width25-1/2 - 27 in
In Use Height21 in
Max Width29 in

Product Details

Assembly RequiredNo
TypeSelf Closing Safety Gate
Mount StyleLeft Hand Or Right Hand
ColorGray
For Use WithPipe Sizes 1", 1-1/4", 1-1/2"
Mounting LocationUniversalOne™
IncludesU-Bracket, U-Bolt, Nuts And Washers For Mounting
MaterialGalvanized Steel
DescriptionSelf Closing Safety Gate
Package Quantity1
Fits Pipe TypeFlat, Square, Or Tubular
Manufacturers Part NumberSGNA027GV
Spring Life Cycle TestingModerate Door Use - 50,000 Cycles
Mounting StyleBolt On
BrandKee Safety

Compliance & Certifications

CertificationsOSHA 1910.23(a)(2), EN 12400 - Category 4