Don't let spills and messes get in your way. Lock in confidence with Bounty, the Quicker Picker Upper. This pack contains Bounty white full sheet paper towels that are 2X more absorbent and strong when wet, so you can get the job done quickly. Bounty paper towels also can last longer, so you can change the roll less often!
Bounty Kitchen Roll Paper Towel, 2-Ply, 10-1/2" x 11", White, 75/Roll, 4 Triple Rolls/Pk, 6 Pk/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 79-3/4 |
| Width | 10-1/2 in |
| Sheet Length | 11 in |
| Sheet Width | 10-1/2 in |
Product Details
| Color | White |
| Style | 2 Ply |
| Number of Sheets | 2088 |
| Size Type | 75 Sheets/Roll |
| Material | Paper |
| Package Quantity | 24 |
| Description | Perforated |
| Manufacturers Part Number | 16007 |
| Brand | Bounty |