Scott® Paper Towels Choose-A-Sheet with Quick Absorbing Ridges get the job done faster to keep you going about your business and let you get back to what matters most. Scott® disposable kitchen paper towels soak up spills quickly and won't let life's messes slow you down. Offering the value you expect and the quality you can rely on from the Scott® brand.
Scott® Choose-A-Sheet Mega Kitchen Roll Paper Towels, 1Ply, 108 Sheets/Roll, 15 Rolls/PK, 2 Packs/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 93-1/2 |
| Width | 7-1/3 in |
| Sheet Width | 7-1/3 in |
| Sheet Length | 11 in |
Product Details
| Style | 1 Ply |
| Size Type | 108 |
| Material | Paper |
| Package Quantity | 30 |
| Description | Perforated |
| Color | White |
| Manufacturers Part Number | 56674 |
| Brand | Scott |