PURELL Brand CLEAN RELEASE Technology (CRT) HEALTHY SOAP High Performance Foam quickly removes bacteria and soils commonly found in healthcare settings while nourishing the skin. Studies found it removed soils and germs better from dry or irritated skin than regular soaps with three times fewer germs left on the skin. CLEAN RELEASE Technology reaches into skin's cracks and crevices 2X better to wash away more than 99% of dirt and germs. The hypoallergenic formula contains naturally derived ingredients and is better for the skin. It rinses fast and clean for easy gloving.
PURELL® High Performance Foam Refill, For ES4 Dispensers, Fragrance-Free, 1,200 mL, 2/CT
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Foam |
| Type | Foam |
| Scent | Fragrance Free |
| Capacity | 1200 |
| Size Type | 1200 ml |
| Package Quantity | 2 |
| Color | Clear |
| Application | Hand |
| Manufacturers Part Number | 1163331 |
| For Use With | ES4 Soap Dispensers |
| Brand | Purell |
Related Products
Promote well-being with PURELL® Advanced Hand Sanitizer Foam. The luxurious foam is gentle on skin and dries quickly while killing 99.99% of germs that may cause illness. This soothing foam formulation clings to hands for mess-free sanitizing using only high-quality, dye-free ingredients. Foam formulation also includes nourishing conditioners that are clinically proven to help maintain skin health. Seven out of 10 people surveyed say that companies that provide PURELL® products give them a positive impression of the establishment. Ounce for ounce, PURELL® Advanced Hand Sanitizer ...
Helps remove unwanted dirt, residue, and germs from hands, contains skin conditioners, and comes in a sealed refill bottle for PROVON LTX-7 dispensers (sold separately). The skin conditioners, such as glycerin and sodium PCA (pyrrolidonecarboxylic acid), help keep skin moisturized. The hand wash is fragrance and dye free to help reduce the chance of allergic reactions. The recyclable PET (polyethylene terephthalate) bottle is clear to show the current fill level, and it comes with a fresh dispensing valve to help reduce potential germ exposure. A removable pump allows the bottle to be ...
Scott® provides enhanced hygiene solutions for critical environments. When staying clean and hygienic is a top priority, it's smart to use a product that makes it easy. Scott® Antimicrobial Foam Skin Cleanser contains 0.1% Benzalkonium Chloride. The simple-to-load cassette of bulk hand soap is designed to fit in an electronic Scott® Professional Cassette Skin Care Dispenser, so that your employees and guests can dispense it easily. When you're looking for an efficient, thorough foam cleansing solution, trust Scott® Antimicrobial Foam Skin Cleanser. It's mild and gentle enough for everyday ...
Foam Skin Cleanser with moisturizers is a refill for Kimberly-Clark Electronic Cassette Skin Care Dispensers that reduce cross-contamination and the spread of germs with a touchless design. High-capacity, 1200 ml cassette means less refilling and maintenance. Easy-to-load cassette clicks right into place to provide a rich lather from this luxurious, moisturizing, pink foam soap. Sealed container keeps soap free of contaminants. Bottle is recyclable after the pump is removed.
High-performance, antimicrobial foam soap is great for general handwashing. It's a mild and effective alternative to Triclosan-based products. Helps reduce disease-causing bacteria on the skin. This gentle cleanser is formulated with 0.5% Chloroxylenol (PCMX) as part of a complete hand hygiene regimen. Pleasant floral fragrance. Ideal for the healthcare professional who washes frequently and wants the additional protection of an antimicrobial soap. Has low potential for skin irritation and allergic contact dermatitis.