Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Klein Tools

Model # :WBB3792347

MPN #: K12065CRSEN

Klein Tools® Klein-Kurve® Heavy-Duty Wire Stripper/Cutter/Crimper Multi Tool, 8-20 AWG

Product Description
Klein's® forged Wire Stripper / Cutter / Crimper Heavy-Duty Multi Tool is built with the durability of pliers, the sharpness and precision of a wire stripper and an integrated crimper. This American-made tool provides durable wire cutting, stripping, crimping and twisting plus bolt shearing in one tool. Four times (4X) stronger than traditional Klein wire strippers. This tool strips 8-18 AWG solid and 10-20 AWG stranded wire and crimps 10-20 AWG stranded. Easily twists three wires at a time.

Features:
  • Multi Tool's side cut design features longer knives for more cutting
  • Crimps non-insulated connectors, lugs and terminals for 10-20 AWG stranded wire
  • Knurled jaw for twisting, grabbing and looping wire, twists up to three wires at a time
  • Made in USA
  • High leverage design for improved performance
  • Klein-Kurve® comfort grip handles for reduced hand fatigue
  • Induction hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Forged of custom, US made steel


PRICE
$42.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8 in

Product Details

Manufacturers Part NumberK12065CRSEN
TypeWire Stripper/Cutter/Crimper
Handle MaterialPlastic
MaterialSteel
BrandKlein Tools