Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Klein Tools

Model # :WBB3792346

MPN #: VDV226110

Klein Tools® Ratcheting Ethernet Cable Crimper/Stripper/Cutter For Pass-Thru™

Product Description
Klein Tools® Coax Cable Crimper / Wire Stripper / Wire Cutter is a premium, long lasting tool for CAT3, CAT5e and CAT6/6A cable using RJ11/RJ12 standard and RJ45 Pass-Thru™ connectors. Pass-Thru™ technology significantly reduces prep work time; wiring diagram on the tool helps eliminate rework and wasted materials. Compact, non-slip comfort grip reduces hand strain and stores easily. For use with Klein Pass-Thru™ Connectors (in packs of 10, 50 or 200).

Features:
  • Modular crimp-connector installation tool for voice and data applications with Pass-Thru RJ45 connector plugs
  • Wire stripper, crimper, and cutter all-in-one tool for STP/UTP paired-conductor data cables
  • Trims flush to end face of connector eliminating unintended contact between conductors
  • Crimps 4, 6 and 8 position modular connectors (RJ11/RJ12 standard and RJ45 Klein Tools® Pass-Thru™)
  • Full-cycle ratchet mechanism ensures complete connector termination
  • On-tool wiring guide helps minimize wiring errors
  • Cable parameters: 28-22 AWG flat or round; solid or stranded telephone and data
  • Rubber grip for added comfort
  • Ratcheting locking mechanism
  • Use with Klein Tools® Pass-Thru™ Connectors
  • Not for use with standard (non Pass-Thru™) connectors
  • Replacement blade set available (VDV999-076)


PRICE
$64.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6.1 in

Product Details

Manufacturers Part NumberVDV226110
TypeRatcheting Crimper/Stripper/Cutter
Handle MaterialRubber
MaterialSteel
BrandKlein Tools