DeWalt® 20V MAX Cordless Cable Cutting Tool (Tool Only)
(1)
|
Questions & Answers (0)
Product Description
The DEWALT Electrical Cable Cutting Tool (DCE150) is capable of cutting a full range of copper and aluminum cable up to 750 MCM Cu/1000 MCM Al. A hardened steel cutting blade provides long life, can be self-serviced, and is replaceable; a convenience for working in the field. A bright LED light helps to illuminate the cutting area and inline forward/reverse switch offers quick and convenient one-handed operation. This tool also includes an attachment point and a shoulder strap for convenience when transporting around the jobsite. Battery & Charger Sold Separately
Applications:
Cutting 750 MCM Copper and 1000 MCM Aluminum cable
Features:
Bright LED light to help illuminate cutting surface
Easily accessible forward/reverse switch
PRICE
$1,075.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Specifications
Product Details
Brand
DeWalt
Warranty
Warranty
3 Year Limited Warranty, 1 Year Free Service, 90 Days Satisfaction Guaranteed yr
Powered by industry-leading 56V ARC Lithium™ battery technology, the EGO™ Commercial 21" Extended Pole Hedge Trimmer boasts a robust 1,000W high-performance brushless motor that delivers instant torque for all-day power equivalent to a 25cc gas engine. Designed for heavy-duty professional use, the hedge trimmer's commercial-grade construction delivers 5X longer life with precision-engineered UV-resistant composite housing and IPX5-rated weather resistance for working through the worst weather conditions. The hedge trimmer delivers industry-leading durability with an ...
Features: Tools complete with Tools@Height attachment Point Diamond-shaped, flat top jaw serrations hold wire firmly and resist nicking material being worked on Diagonal nose configurations & "mini" frame allows access in tight quarters Automatic return feature retracts automatically, speeding up operation use and reducing operator fatigue Heat-treated cutting edge holds it edge for cutting tough (up to 1/16") stainless steel and safety wire One hand operation allows for operator closing and locking with minimum of handle force High carbon alloy steel forging are used for maximum ...
JET® Bolt Cutters incorporate high-carbon alloy tool steel jaws for cutting concrete-reinforcing rods, medium tensile and soft bolts, rods, rivets, bars and chains. JET Bolt Cutters all steel handles with rubber grips are angled for maximum leverage. JET Bolt Cutters comply with Federal Specification No. GGG-C-740d Type II Features: High strength steel jaws permit the cutting of material up to a 40 Rockwell Hardness for industrial applications Rubber gripped all steel handles are angled for maximum leverage reducing operator fatigue
Ideal for tensioning and cutting off stainless steel cable ties both in ball lock and ladder types Features: Heavy Duty, two stage manual tensioning tool for easy operation Cutting blade and cable tie holder are specially made of SKD11 steel and CNC ground to provide strong, secure fixing and flush cutting Suitable for most application fields of stainless steel cable ties - width of up to 12mm 8.2 inch length
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11; the 26-inch insulated long-arm cable cutters are ideal for use in a wide variety of utility, electrical, and telecommunication applications. The 26 in. Long-Arm Cable Cutters are suitable for cutting Al/Cu conductors up to 1,250 MCM (630 mm2) Stranded and 2 AWG (35 mm2) Solid. Features: 26 inch Long-Arm Cable Cutters Suitable for cutting Al/Cu conductors up to 1,250 ...