Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Replacement Blades

Replacement Blades provide precise and efficient cutting for various cutting tools. With a focus on consistent sharpness and optimal performance, these blades cater to multiple applications and materials, guaranteeing dependable hand sawing, cutting, and scraping. Replacement razor blades are ideal for industrial settings, workshops, and construction sites, providing a cost-effective means of maintaining the efficiency of your cutting tools.
45 Results

Snap-Off Utility Knife Blades

Snap-Off Utility Knife Blades
Snap-Off Utility Knife Blades are designed for construction, industrial, and DIY applications and are made with rigid steel for durability. Snap-off feature maintains cutting precision by eliminating dulled edges—double-honed design for sharpness and edge retention. Get more from every blade with their convenient design allowing quick blade snapping for a fresh, sharp edge.
CompareImageBlade WidthMaterialBlade ShapePackage QuantityBrandModel #Price
OLFA® LBB-50B 18MM HD UltraSharp Snap-Off Black Blade (50 Pack)
18MM
Carbon Steel
Parallelogram
50
OLFA
Ships Same Day
WBB1913482
$47.95
OLFA® LB-50B 18MM Heavy Duty Silver Snap-Off Blade (50 Pack)
18MM
Carbon Steel
Parallelogram
50
OLFA
Ships Same Day
WBB1913480
$49.95
OLFA® HBB-20B 25MM XHD Black UltraSharp Snap-Off Blades (20 Pack)
25mm
Carbon Steel
Parallelogram
20
OLFA
Ships Same Day
WBB1913486
$50.95
OLFA® ABB-50B 9149 9MM Precision Black Ultra-Sharp Snap-Off Blades (50 Pack)
9MM
Carbon Steel
Parallelogram
50
OLFA
Ships Same Day
WBB1913476
$36.95
OLFA® LBB-10B 18MM HD Ultra-Sharp Black Snap-Off Black Blade (10 Pack)
18MM
Carbon Steel
Parallelogram
10
OLFA
Ships Same Day
WBB1913481
$12.00
OLFA® LB-10B 18MM Heavy-Duty Silver Snap-Off Blade (10 Pack)
18MM
Carbon Steel
Parallelogram
10
OLFA
Ships Same Day
WBB1913479
$11.25
OLFA® LSOL-10B 18MM Heavy-Duty Silver Solid Blade (10 Pack)
18MM
Carbon Steel
Parallelogram
10
OLFA
Ships Same Day
WBB1913483
$10.25
OLFA® AB-50S 9MM Precision Stainless Steel Snap-Off Blades (50 Pack)
9MM
Stainless Steel
Parallelogram
50
OLFA
Ships Same Day
WBB1913474
$40.95
Encore™ Packaging Breakaway Snap-Off Utility Blade, 13 Point, Pack of 10
4-5/16
Carbon Steel
Parallelogram
10
Encore Packaging
Ships Same Day
WBB3188893
$1.65
OLFA® AB-50B 9MM Precision Snap-Off Blades (50 Pack)
9mm
Carbon Steel
Parallelogram
50
OLFA
Ships Same Day
WBB1913472
$23.25
Showing 1-10 of 16 results

Trapezoid Utility Knife Blades

Trapezoid Utility Knife Blades
Trapezoid Utility Knife Blades come in various sizes and are designed for use with most standard or utility knives. Made with high-quality materials, they offer lasting durability. The blades can cut through thick and dense materials such as drywall, carpet, etc. Additionally, they are heat-treated for enhanced strength.
Blade Disposal Containers

Blade Disposal Containers

Safety Utility Knife Blades

Safety Utility Knife Blades

Razor Blades

Razor Blades

Knives-Hobby

Knives-Hobby

Ceramic Blades

Ceramic Blades

Circular Blades

Circular Blades

Hook Blades

Hook Blades

Top Blades

Top Blades