Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Slice

Model # :WB236535

MPN #: 10512

Slice® Ceramic Blade Auto-Retractable Pen Cutter - 10512

Product Description
The Slice® Auto-Retractable Pen Cutter offers an alternative handle profile to Slice's box cutters. Its slimmer cylindrical shape is ideal for hard-to-reach areas and it uses the same blades offering the same great features. These include Slice's proprietary Finger-friendly® edge that reduces injuries. The pen cutter design limits the amount of exposed blade, further preventing accidental cuts. The blade retracts into its housing when the user releases the rubberized slider button.

Features:
  • Handle Type: Auto-Retractable
  • Handle features rubberized slider button
  • Compatible Blades: Slice® 10404 (Global# 236539), 10408 (Global# B2314400)
  • Finger-friendly® edge stays sharp 11X longer
  • Non-sparking, non-conductive blade
  • Durable glass-filled nylon handle
  • No-tool blade change
  • Lanyard hole keeps tool handy
  • Fewer blade changes = fewer injuries

MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
PRICE
$18.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
18.00
Buy 3 units
17.25Save $0.75 (4%)
Buy 4+ units
16.75Save $1.25 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4 in
Width11/16 in
Height11/16 in

Product Details

Blade ShapeRound
TypeBox Cutter
Package Quantity1
DescriptionCeramic Blade Auto-Retractable Pen Cutter
ColorBlack
Blade TypeDouble Sided
Manufacturers Part Number10512
Handle TypeAuto Retractable
BrandSlice