Bissell 31" Battery Powered Triple Brush Push Power Sweeper, 13.2 Gallon Capacity - BG677B
Write a Review
|
Questions & Answers (0)
Product Description
Bissell 31" Battery Powered Triple Brush Push Power Sweeper, 13.2 Gallon Capacity - BG-677B
Highly efficient, battery powered, easy to operate 31" wide, triple brush system sweeper. The two front brushes rotate in opposite directions grabbing the debris directly in front of the sweeper while the brush roller on the bottom picks up fine particles. All of the debris is then deposited into the large easy to empty 13.2 gallon container.
Highly efficient, battery powered, easy to operate 31" wide, triple brush system sweeper. The two front brushes rotate in opposite directions grabbing the debris directly in front of the sweeper while the brush roller on the bottom picks up fine particles. All of the debris is then deposited into the large easy to empty 13.2 gallon container.
PRICE
$2,609.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 30-1/2 in |
| Height | 10-4/5 in |
| Weight | 42 lbs |
| Cleaning Width | 31 in |
Product Details
| Type | Walk-Behind |
| Color | Orange |
| Cleaning Capacity | 37,585 ft²/hr |
| Power Source | Battery |
| Material | Plastic |
| Description | Triple Brush Sweeper |
| Manufacturers Part Number | BG677B |
| Number of Brushes | 3 |
| Hopper Capacity | 13.2 gal |
| Brand | Bissell Commercial |