IMPACTO® Kneeling Mat. Closed cell PVC foam pad, vinyl coated surface, built-in hand shaped carrying handle, Dimensions 18 x 7 x 7/8 inch.
Impacto Kneeling Mat, 18" X 7" X 7/8", Waterproof PVC Closed Cell Foam, Vinyl Outer Cover
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 21 in |
| Thickness | 1 in |
Product Details
| Type | Standard |
| Color | Black |
| Surface Material | Closed-Cell Foam |
| Border Color Family | Black |
| Backing Material | Closed-Cell Foam |
| Pattern | Smooth |
| Material | NBR Foam |
| Description | Kneeling Pad |
| Manufacturers Part Number | 18380 |
| Brand | Ergodyne |