Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knipex

Model # :WBB3122064

MPN #: 87 01 400 US

Knipex® Cobra® Water Pump Plier W/ Polished Head & Plastic Coated Handle, 16"L

Product Description
  • Greater gripping capacity but much lower weight than comparable pipe wrenches
  • Fast push-button adjustment directly on the workpiece, no unintentional slipping of the joint
  • Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width
  • Self-locking on pipes and nuts: no slipping on the workpiece and low hand force required
  • Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping
  • Box-joint design for high stability due to double guide
  • Pinch guard prevents operators' fingers being pinched
  • Chrome vanadium electric steel, forged, multi stage oil-hardened
High-tech water pump pliers in XL format

For extreme physical work on large components
The Knipex 87 01 400 Cobra with a length of 400 mm is one of the biggest models of water pump pliers on the global market; it is the second largest in the Cobra range from Knipex. The benefits of working with these water pump pliers are plain to see. They can be positioned on the component quickly and are self-locking, e.g. on pipes and nuts. With its plastic-coated handles, the Knipex Cobra 87 01 400 sits firmly and pleasantly in the hand. It can be used for professional use on pipes up to a diameter of 3 ½ inches or 90 mm and for nuts with a wrench opening of up to 95 mm.

With self-locking effect and fine adjustment

For pipes, nuts, sleeves, for various kinds of components: the professional user applies the Knipex Cobra quickly and accurately with just one hand movement. The spring-loaded hinge bolt locks securely into place without adjusting inadvertently. Thanks to the 30-fold fine adjustment, the Knipex Cobra 87 01 300 can be ideally adjusted to different sizes of the component. This fine adjustment also ensures that the user is able to find a hand-friendly gripping position for every grip width. The Knipex Cobra clamps onto the component securely by itself thanks to the jaw geometry developed by Knipex. This means the user can put all energy into the desired movement without pressing the pliers handle together – and thus without energy loss: round components can be turned, bolted connections tightened and released.

Tough and strong

We forge the Knipex Cobra from chrome vanadium steel, and use a multiple stage hardening process to give it the ideal balance between hardness and toughness. This makes it extremely durable. To achieve a lasting secure "bite" on the work component, we use high-frequency current to bring the gripping teeth to a hardness of approx. 61 HR. The Knipex Cobra is further stabilized by the box joint design. Unlike pliers with mounted joints, no tilting forces arise when under strain. The handles stabilize each other in the joint.

Knipex Cobra: several manufacturing steps for high tool quality

Professional users expect a tool quality that will last for many hard years of work. We develop and manufacture our pliers for the most demanding users imaginable: for craftsmen. Every pair of pliers from Knipex is manufactured to the highest standards using the best materials. A purchase for many years of use during assembly work, on the building site, in production and in the workshop.

PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Jaw CapacityUp to 3-1/2 Dia. Nut in

Product Details

Handle MaterialPlastic Coated
MaterialSteel
Handle Color FamilyRed
Manufacturers Part Number87 01 400 US
Handle StylePlastic Dipped
Jaw ShapeV-Jaw
Handle TypePlastic Coated
BrandKnipex