Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knipex

Model # :WBB1820545

MPN #: 44 10 J6

KNIPEX® 44 10 J6 Circlip Snap-Ring Pliers-Internal Straight 22-3/4" OAL

Product Description
KNIPEX® 44 10 J6 Circlip Snap-Ring Pliers-Internal Straight 22-3/4" OAL

Features:

  • For Assembling Circlips Into Bores Within The Range Of 122 - 400 Mm
  • With Locking Device, Can Be Released
  • With Replaceable Tips Made Of Tempered Steel
  • Black Powder Coated
  • Pliers Body: Rolled Steel, High-Strength
  • Tips: Special Tool Steel, Oil-Hardened
PRICE
$225.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-3/4 in

Product Details

Style1
Manufacturers Part Number44 10 J6
Handle TypePowder Coated
BrandKnipex