Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Koch

Model # :WBB646020

MPN #: C33H127-119

Koch™ Filter C33H127-119 Dust Collector Cartridge Open/Closed 12-5/8"W x 37"H x 12-5/8"D

Product Description
Koch™ Filter C33H127-119 Dust Collector Cartridge Open/Closed With .54 Bolt Hole - Spunbound 12-5/8"W x 37"H x 12-5/8"D

Proprietary Media designed for Pulse Jet Dust Collectors. Special proprietary fiber for excellent efficiency and high airflow. Excellent resistance to moisture.

Typical Applications:

  • Gas Turbine Inlet Filters
  • Abrasive Blasting
  • Dry Chemical Processing
  • Sand Blasting
  • Mining


PRICE
$229.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height36
Weight19 lbs
Inner Diameter8-3/8
Outer Diameter12-3/4 in

Product Details

Material100% Cellulose
DescriptionOpen/Closed with Bolt Hole
ColorWhite
Manufacturers Part NumberC33H127-119
MERV11
BrandKoch