Features
- Upgrade from standard pleated filters
- MERV 11 efficiency rating
- Dual layered filter media
- Low pressure drop
- Superior efficiency
- High dust holding capacity
Weights & Dimensions
| Width | 13-3/4 in |
| Depth | 1-3/4 in |
| Nominal Size | 14 x 25 x 2 in |
| Nominal Height | 25 in |
| Nominal Depth | 2 in |
| Nominal Width | 14 in |
Product Details
| Type | Wire Backed |
| Color | Yellow |
| Frame | Moisture Resistant Beverage Board, Double Walled |
| M Layer | Downstream Mechanical |
| Package Quantity | 12 |
| Manufacturers Part Number | 102-500-014 |
| MERV | 11 |
| Brand | Koch |