Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185870

MPN #: 50087930

Thermo Scientific Komet Stir Bar 30, Round, 13mm Dia. x 30mm L, 1/Pack

Product Description
Generate over three times the torque of conventional stirring bars with Thermo Scientific™ Komet Stir Bars, significantly enhancing stirrer performance and applications versatility.

Features:
  • High-energy Samarium-Cobalt (SmCo) magnetic core
  • Superior mixing action at high speeds, and with viscous media
  • Evenly coated PTFE surface prevents residue deposits
  • Sterilize with steam to 249.8°F (121°C)
  • Longlife stir bars are round with wear-resistant glide ring

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$369.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-13/16 in
Plate Size30mm Length in
Diameter1/2 in

Product Details

TypeStir Bar
ColorWhite
For Use WithMagnetic Stirrers
Plate MaterialPTFE
MaterialPTFE
DescriptionKomet Stir Bar 30
FeaturesChemical resistant
Manufacturers Part Number50087930
ShapeRound
BrandThermo Scientific