Benchmark Scientific Stir Bar, 1" x 5/16", Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Stir Bar, 1"x5/16", pack of 10
PRICE
$81.29
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Plate Size | 1" x 5/16" in |
| Diameter | 5/16 in |
Product Details
| Type | Stir Bar Pack |
| Color | White |
| For Use With | Magnetic Stirrers |
| Plate Material | PTFE |
| Capacity | Pack of 10 L |
| Material | PTFE |
| Description | Stir Bar |
| Package Quantity | 1 |
| Features | Multi-pack configuration |
| Manufacturers Part Number | H4000-BAR-10 |
| Shape | Cylindrical |
| Brand | Benchmark Scientific |
Warranty
| Warranty | 2 |