- Choose from octagonal, round, micro or color-coded bars to best suit your needs
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating – Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- AutoclavableTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Spinpak Teflon Round Magnetic Stirring Bar Assortment 6Pk
Write a Review
|
Questions & Answers (0)
Product Description
Convenient assortment packs suit a variety of needs.
PRICE
$79.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Assorted |
| Plate Size | Assorted Sizes in |
| Diameter | Assorted in |
Product Details
| Type | Round Stir Bar Assortment |
| For Use With | Magnetic Stirrers |
| Plate Material | PTFE |
| Capacity | 6 Pack L |
| Material | PTFE |
| Description | Spinpak Teflon Round Magnetic Stirring Bar |
| Features | Assorted round stir bars |
| Manufacturers Part Number | 371610000 |
| Shape | Round |
| Brand | Bel-Art |