Bostitch Konnect USB Phone Stand, White
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Konnect USB Phone Stand |
| Type | Power Management |
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | KT-PHONE-WHITE |
| Brand | Bostitch |
Related Products
FULL WIDTH DESK TOP ORGANIZERS Low Profile Organizer Ideal for desks and credenzas that are 60" wide or wider. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes a full width shelf with 5 adjustable, sliding metal dividers. Low profile unit features a 9"W literature rack with label holders and 2 adjustable hardboard shelves. Measures 12"D x 18"H ...
FULL WIDTH DESK TOP ORGANIZERS CD Storage Organizer Ideal for desks and credenzas that are 60" wide or wider. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes a full width shelf with 5 adjustable, sliding metal dividers. CD Storage Organizer includes a spring-loaded CD rack with 20 CD capacity and 3 adjustable hardboard shelves. Measures 12"D x ...
Bring power and organization to any desktop with the Konnect Power Expansion Kit. Featuring two built-in 120V power outlets, you can charge any phone, tablet or power device right from your desk. The top storage tray securely holds sticky notes, paperclips, business cards and other small accessories. Be the envy of the office with the neatest desktop thanks to the added Konnect Pencil Cup. This storage cup organizes pens, pencils, highlighters, small notepads and other desktop essentials. In lieu of a junk drawer, organize all the small office essentials with this storage cup. Maximize ...
Fellowes® Desktop Sorter - 12 Section - Medium Oak This 29"W x 11-7/8"D x 12-15/16"H unit is made from 5/8" thick thermal-fused melamine laminate particleboard. Offers versatile 3-way positioning: horizontal for literature, vertical for books or upright for use as a tub file bin. Ideal for letter sized materials. Has a 200 lb. test corrugated divider system with plastic channels and labels. Allows stacking for increased storage. Includes 4 hardboard adjustable dividers and rubber padded feet. Medium Oak color
Victor Tech Smart Charge Pencil Cup with USB Hub Black Smart Charge Pencil Cup with USB Hub is a great addition to your office or home. Designed to fit any smart phone, e-reader, or tablet, the Smart Charge Pencil Cup keeps your device handy, while keeping pens, pencils and other utensils close at hand. The angled pencil cup can also be used to hold a second phone. USB hubs charge your phone or connect to your computer allowing data transfer from flash drives, phones and other devices. Access channels under the base keep cables in place while the rear cord keeper stores extra cable out of ...