Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806544

MPN #: 185G

Morse® Kontrol-Karrier 3-Piece Drum Holder 185G - 55 Gallon Steel Drum - 800 Lb. Cap.

Product Description
Morse® Kontrol-Karrier 3-Piece Drum Holder - 55-Gallon Steel Drum - 800 Lbs. Capacity

Morse Model 185G below-hook drum carrier allows you to lift, move and pour a drum weighing up to 800 Lb. (363 kg). The 3-piece drum holder is designed to securely hold a 55 gallon steel drum (208 liter steel drum) with 22.5" (57 cm) outside diameter between the ribs. Includes Load Test Certificate.

  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$1,275.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity800 lbs
Weight85 lbs
Fits Drum Diameter22-1/2 in

Product Details

TypeSuspended Drum Tilt & Dumper
MaterialSteel
Drum Capacity55 gal
ColorBlue
Manufacturers Part Number185G
Motor TypeManual Tilt
BrandMorse

Warranty

Warranty2

Compliance & Certifications

CertificationsANSI/ASME B30.20, ANSI/AWS D14.1 and ASME BTH-1