Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806547

MPN #: 185G-HD

Morse® Kontrol-Karrier 3-Piece Drum Holder 185G-HD - 55 Gallon Steel Drum - 1500 Lb. Cap.

Product Description
Morse® Kontrol-Karrier 3-Piece Drum Holder - 55 Gallon Steel Drum - 1500 Lbs. Capacity

Morse Model 185G-HD heavy-duty below-hook drum carrier with 3-Piece Drum Holder allows you to lift, move and pour a drum weighing up to 1500 Lb. (680 kg), or a half-full drum up to 800 Lb. (363 kg). Model 185G-HD is designed to handle a 55 gallon steel drum (208 liter steel drum) with 22.5" (57 cm) outside diameter between the ribs.

  • Capacity: 1500 Lb. (680 kg)
  • Handles: Ribbed 22.5" (57 cm) diameter
  • 55 gallon steel drum (208 liter steel drum)
  • Has 3-Piece Drum Holder
  • Includes Load Test Certificate


  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$1,425.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1500 lbs
Weight118 lbs
Fits Drum Diameter22-1/2 in

Product Details

TypeSuspended Drum Tilt & Dumper
MaterialSteel
Drum Capacity55 gal
ColorBlue
Manufacturers Part Number185G-HD
Motor TypeManual Tilt
BrandMorse

Warranty

Warranty2

Compliance & Certifications

CertificationsANSI/ASME B30.20, ANSI/AWS D14.1 and ASME BTH-1