KFI Studios Kool Armless Stacking Chair with Casters, Polypropylene, White Seat/Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
The Kool seating line is an economical collection of side chairs, stools, task seating, and beam seating. Hard working & flexible, Kool is designed to perform in demanding environments such as educational and government spaces. The perforated back offers enhanced breathability while also giving a sense of airiness which pairs perfectly with the soft rounded edges of the seat and back.
PROMOTIONAL PRICE
$219.96was $249.95
Save $29.99 (12%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/2 in |
| Depth | 21-1/2 in |
| Height | 31 in |
| Weight Capacity | 300 lbs |
| Seat Width | 18 in |
| Seat Depth | 18 in |
| Seat Height | 18 in |
| Base | 4 Legged |
| Min Back Height | 14 in |
| Max Back Height | 14 in |
| Back Width | 18-1/2 in |
| Back Height | 14 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Black |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | CS2300SB-P08 |
| Brand | KFI Studios |
| Type | Guest/Side Chair |
| Color | White |
| Series | Kool |
| Casters | Yes |
| Style | Stacking Chairs |
| Number of Seats | 1 |
| Seat Color Family | White |
| Package Quantity | 1 |
| Description | Armless Stacking Chair with Casters |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Polypropylene |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | SCS Indoor Air Quality Gold |
| CAL 117 Certified | Yes |