This 4-piece set of sturdy snap ring pliers are designed to compress internal snap rings and spread external snap rings. The set includes 2 internal snap rings (circlips) that squeeze from 19mm to 60mm (3/4" to 2 3/8") inner diameter (ID) and from 19mm to 60mm (3/4" to 2 3/8") inner diameter (ID). The set also includes 2 external snap rings (circlips) that squeeze from 19mm to 60mm (3/4" to 2-3/8") inner diameter (ID) and from19mm to 60mm (3/4" to 2-3/8") inner diameter (ID).
Beta 1031/S4 Retaining Ring Snap Ring Circlip Plier, 4 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
Product Details
| Style | External |
| Type | Snap Ring |
| Handle Material | PVC |
| Number of Pieces | 4 |
| Spring Loaded | No |
| Handle Color Family | Orange |
| Manufacturers Part Number | 010310000 |
| Handle Style | Plastic Dipped |
| For Use With | Snap Rings |
| Brand | Beta |