Beta 1036 5-1/2" 1.3mm Tip Size External Retaining Ring Snap Circlip Plier
Write a Review
|
Questions & Answers (0)
Product Description
These sturdy snap ring pliers are designed to spread external snap rings (circlips) from 10mm to 25mm (3/8" to 1") ID. The heavy duty jaws taper down to 0.05" (1.3mm) diameter pins. The jaws are straight to work with the plier handles parallel to the shaft. The PVC-coated handles are sprung, to close the jaws when you let go for easy one-handed use. 5-1/2" overall length with 3/4" long jaws. Black oxide finish with orange handles.
PRICE
$23.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Tip Size | 1.3 in |
Product Details
| Type | Snap Ring |
| Handle Material | PVC |
| Number of Pieces | 1 |
| Spring Loaded | Yes |
| For Use With | Snap Rings |
| Style | External |
| Handle Color Family | Orange |
| Manufacturers Part Number | 010360014 |
| Handle Style | Plastic Dipped |
| Brand | Beta |
Compliance & Certifications
| Certifications | UNI 7915 DIN 5254 |