Model # :WBB44619
MPN #: KPPC4850
Poly Coated Virgin Kraft Paper, 50 lbs., 48"W x 600'L, 1 Roll
|
Questions & Answers (0)
Product Description
The poly coated kraft paper protects products from water, oil, dust and grease. It has a 10# gloss poly coating on one side and is made of 50# virgin kraft paper. Use this kraft paper to protect metal products.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 ft |
| Width | 48 in |
| Basis Weight | 50 lbs |
Product Details
| Type | Roll |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Brown |
| Recyclable | Yes |