Specially designed foaming formula, enriched with vitamins and moisturizers, provides a gentle cleansing experience. Push dispenser, with viewing window for easy maintenance, offers a generous portion of soft, gentle foam. Air is infused into the soap as it is dispensed, resulting in a rich, creamy lather. High-quality, luxurious foaming hand soap is formulated with superior moisturizers and conditioners. General-purpose, mild formula has low potential for skin irritation and allergic reaction.
PROVON® Foaming Handwash w/Moisturizers, Cranberry Scent, 2000 mL, 2 Refills/Case - 5285-02
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$88.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Foam |
| Type | Foam |
| Capacity | 2000 ml |
| Scent | Cranberry |
| Package Quantity | 2 |
| Description | Foaming Handwash with Moisturizers |
| Color | Pink |
| Manufacturers Part Number | 5285-02 |
| For Use With | GOJO® 5260-06, 5277-06 |
| Brand | Provon |